Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun Tip, Tip Size .019

  • Mfr # 286619

  • Zoro # G4542002


product price: $43.15
/ea

Key Features

Pattern Size
12 in to 14 in
For Use With
20L049
Color
Black
Includes
OneSeal (Tip Seal)
Max. Working Pressure
4,050 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286619
Zoro #
G4542002
UPC #
633955914513
Country of Origin
United States

Dimensions

Tip Size
0.019 in
Pattern Size
12 in to 14 in
Spray Pattern Size - Maximum
12 in

Details

Item
Airless Spray Gun Tip
For Use With
20L049
Color
Black
Includes
OneSeal (Tip Seal)
Max. Working Pressure
4,050 psi
Features
Reversible
Product Type
Airless Spray Gun Tip
Compatible with Manufacturer Model Number
243161
Compatible Product Type
Conventional Spray Guns
Flow Rate - Maximum
0.38 gpm
Compatible with Series
RAC X
Operating Pressure - Maximum
4,050 psi
Spray Tip Number
619
Compatible Fluid Type
Paints, Stains
Series
SwitchTip
Sub-Brand
RAC 5
Compatible with Mfr. Model No.
243161
Compatible Manufacturer Model Number
243161
For Use with Mfr Model Number
243161
Compatible Manufacturer Part Number
243161
For Use With Mfr. Model Number
243161
Compatible with Manufacturer Model No.
243161
Compatible Pump Manufacturer Part Number
243161
Compatible Mfr. Model Number
243161

Description

Airless Spray Gun Tip, Tip Size 0.019 in, Pattern Size 12 in to 14 in, Color Black, Max. Working Pressure 4,050 psi, Features Reversible, For Use With 20L049, Includes OneSeal (Tip Seal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.