Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Spray Gun with RAC X Tip

  • Mfr # 246468

  • Zoro # G7594587


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Includes
RAC x 517 SwitchTip, RAC x HandTite Guard
Inlet Size
1/4 in
Nozzle Size
0.017 in
Features
Trigger Lock
For Use With
287976, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246468
Zoro #
G7594587
UPC #
633955913066
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Nozzle Size
0.017 in
Air Inlet Size
1/4 in
Fluid Inlet Size
1/4 in

Details

Item
Airless Spray Gun
Includes
RAC x 517 SwitchTip, RAC x HandTite Guard
Features
Trigger Lock
For Use With
287976, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Fluid Delivery Type
Pressure
Construction
Metal
Max. Pressure
3,600 psi
Product Type
Airless Spray Gun
Material
Aluminum
Compatible with Manufacturer Model Number
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Fluid Type
Coatings
Air Inlet Type
NPSM
Spray Tip Number Included
517
Operating Air Pressure - Maximum
3,600 psi
Trigger Type
2-Finger
Spray Technology
Airless
Series
Flex Plus
Weight
1.13 lb
Operating Fluid Pressure - Maximum
5,000 psi
Fluid Inlet Type
NPS
Compatible with Mfr. Model No.
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Manufacturer Model Number
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
For Use with Mfr Model Number
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Manufacturer Part Number
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
For Use With Mfr. Model Number
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible with Manufacturer Model No.
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Pump Manufacturer Part Number
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Mfr. Model Number
287976, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4

Description

Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, For Use With 287976, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4, Includes RAC x 517 SwitchTip, RAC x HandTite Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.