Airless Stencil Rig, ES500 Batt
- Mfr # 25U513
- Zoro # G406003015
product price:Â
$
2,774.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Includes
(2) Dewalt 20V/60V Max 6.0 Ah FlexVolt Batteries, 1/4 in x 50 ft BlueMax II Airless Hose, 15 in Extension, Dewalt Fan-Cooled Fast Charger, Flex Plus Striping Gun, RAC 5 419 SwitchTip, RAC 5 Guard
Body Material
Stainless Steel
Tip Size Included
0.021 in
Series
ES 500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25U513
- Zoro #
- G406003015
- UPC #
- -
- Country of Origin
- United States
- Item
- Airless Stencil Rig
- Power Source
- Battery
- Includes
- (2) Dewalt 20V/60V Max 6.0 Ah FlexVolt Batteries, 1/4 in x 50 ft BlueMax II Airless Hose, 15 in Extension, Dewalt Fan-Cooled Fast Charger, Flex Plus Striping Gun, RAC 5 419 SwitchTip, RAC 5 Guard
- Body Material
- Stainless Steel
- Series
- ES 500
- Product Type
- Stencil Sprayer
- Operating Pressure - Maximum
- 3,300 psi
- Number of Guns Supported
- 1
- Application Method
- Airless Spray
- Compatible Fluid Type
- Paints
- Gun Activation
- Manual
- Compatible Surface Material
- Pavement, Turf
- Spray Tip Number
- 419
- Flow Rate - Maximum
- 0.5 gpm
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Tip Size Included
- 0.021 in
- Compatible Hose Length - Maximum
- 50 ft
- Compatible Tip Size - Maximum
- 0.02 in
- Line Width - Minimum
- 2 in
- Line Width - Maximum
- 12 in
Description
Airless Stencil Rig, Power Source Battery, Body Material Stainless Steel, Tip Size Included 0.021 in, Includes (2) Dewalt 20V/60V Max 6.0 Ah FlexVolt Batteries, 1/4 in x 50 ft BlueMax II Airless Hose, 15 in Extension, Dewalt Fan-Cooled Fast Charger, Flex Plus Striping Gun, RAC 5 419 SwitchTip, RAC 5 Guard
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.