Zoro Homepage

Airless Tip, Sz 0.013 In, Pattern 8-10 In

  • Mfr # LTX413

  • Zoro # G1174941


product price: $43.49
/ea

Key Features

Pattern Size
8 in to 10 in
Tip Size
0.013 in
For Use With
2WCX9, 2WCY1
Max. Working Pressure
4,050 psi
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTX413
Zoro #
G1174941
UPC #
633955071001
Country of Origin
United States

Dimensions

Pattern Size
8 in to 10 in
Tip Size
0.013 in
Thread Size
7/8"
Spray Pattern Size - Minimum
8 in
Spray Pattern Size - Maximum
10 in

Details

Item
Airless Spray Gun Tip
For Use With
2WCX9, 2WCY1
Max. Working Pressure
4,050 psi
Color
Blue
Includes
OneSeal (Tip Seal)
Product Type
Airless Spray Gun Tip
Features
Reversible
Operating Pressure - Maximum
4,050 psi
Compatible Fluid Type
Paints, Stains
Compatible Product Type
Conventional Spray Guns
Flow Rate - Maximum
0.18 gpm
Compatible with Series
RAC X
Spray Tip Number
413
Compatible with Manufacturer Model Number
246215
Series
SwitchTip
Sub-Brand
RAC X
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215

Description

Airless Spray Gun Tip, Tip Size 0.013 in, Pattern Size 8 in to 10 in, Thread Size 7/8 In., Color Blue, Max. Working Pressure 4,050 psi, Features Reversible, For Use With 2WCX9, 2WCY1, Includes OneSeal (Tip Seal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.