Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Tip, Sz 0.021 In, Pattern 10-12 In

  • Mfr # LTX521

  • Zoro # G0413576


product price: $51.79
/ea

Key Features

Color
Blue
For Use With
2WCX9, 2WCY1
Pattern Size
10 in to 12 in
Tip Size
0.021 in
Max. Working Pressure
4,050 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTX521
Zoro #
G0413576
UPC #
633955889545
Country of Origin
United States

Dimensions

Pattern Size
10 in to 12 in
Tip Size
0.021 in
Thread Size
7/8"
Spray Pattern Size - Maximum
12 in
Spray Pattern Size - Minimum
10 in

Details

Item
Airless Spray Gun Tip
Color
Blue
For Use With
2WCX9, 2WCY1
Max. Working Pressure
4,050 psi
Includes
OneSeal (Tip Seal)
Product Type
Airless Spray Gun Tip
Features
Reversible
Compatible with Manufacturer Model Number
246215
Series
SwitchTip
Compatible Product Type
Conventional Spray Guns
Sub-Brand
RAC X
Flow Rate - Maximum
0.47 gpm
Operating Pressure - Maximum
4,050 psi
Spray Tip Number
521
Compatible Fluid Type
Paints, Stains
Compatible with Series
RAC X
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215

Description

Airless Spray Gun Tip, Tip Size 0.021 in, Pattern Size 10 in to 12 in, Thread Size 7/8 In., Color Blue, Max. Working Pressure 4,050 psi, Features Reversible, For Use With 2WCX9, 2WCY1, Includes OneSeal (Tip Seal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.