Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Tip, Sz 0.031In, Pattern 12-14 In

  • Mfr # LTX631

  • Zoro # G2623643


product price: $50.19
/ea

Key Features

Color
Blue
Tip Size
0.031 in
Max. Working Pressure
4,050 psi
Pattern Size
12 in to 14 in
For Use With
2WCX9, 2WCY1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTX631
Zoro #
G2623643
UPC #
633955091337
Country of Origin
United States

Dimensions

Tip Size
0.031 in
Pattern Size
12 in to 14 in
Thread Size
7/8"
Spray Pattern Size - Minimum
12 in
Spray Pattern Size - Maximum
14 in

Details

Item
Airless Spray Gun Tip
Color
Blue
Max. Working Pressure
4,050 psi
For Use With
2WCX9, 2WCY1
Includes
OneSeal (Tip Seal)
Product Type
Airless Spray Gun Tip
Features
Reversible
Compatible with Series
RAC X
Series
SwitchTip
Sub-Brand
RAC X
Operating Pressure - Maximum
4,050 psi
Compatible Product Type
Conventional Spray Guns
Compatible with Manufacturer Model Number
246215
Spray Tip Number
631
Flow Rate - Maximum
1.03 gpm
Compatible Fluid Type
Paints, Stains
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215

Description

Airless Spray Gun Tip, Tip Size 0.031 in, Pattern Size 12 in to 14 in, Thread Size 7/8 In., Color Blue, Max. Working Pressure 4,050 psi, Features Reversible, For Use With 2WCX9, 2WCY1, Includes OneSeal (Tip Seal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.