Zoro Homepage

Center Section Repair Kit, 1/4" Intake

  • Mfr # 17F112

  • Zoro # G110473289


product price: $829.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X429, 24X430
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
4
Compatible with Manufacturer Model Number
24X429, 24X430
Air Intake Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17F112
Zoro #
G110473289
UPC #
00755652265559
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
center section repair kit
For Use With Mfr. Model Number
24X429, 24X430
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
4
Compatible with Manufacturer Model Number
24X429, 24X430
Standards
ISO 9001
Compatible with Brand
ChemSafe
Number of Seals
2
Diaphragm Material
PTFE
Compatible with Series
205
Air Intake Connection Type
NPT
Includes
(1) Center Sleeve Assembly, (1) Diaphragm Shaft, (1) Lubricant, (1) Main Sleeve Assembly, (2) EPDM Ring, (2) Felt Muffler, (2) Shaft Seal, (4) #13 O-Ring
Compatible Connection Media Type
Air
Air Intake Pressure (Maximum)
120 psi
Compatible with Series Family
ChemSafe 205
Compatible Manufacturer Part Number
24X429, 24X430
Compatible Manufacturer Model Number
24X429, 24X430
Compatible with Manufacturer Model No.
24X429, 24X430
Compatible with Mfr. Model No.
24X429, 24X430
For Use with Mfr Model Number
24X429, 24X430
Compatible Pump Manufacturer Part Number
24X429, 24X430
Compatible Mfr. Model Number
24X429, 24X430

Description

Air and Gas Operated Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.