Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Section Repair Kit, 1/4" Intake

  • Mfr # 17F127

  • Zoro # G610473291


product price: $932.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X425, 24X426
Compatible with Series Family
ChemSafe 515
Air Intake Pressure (Maximum)
120 psi
Air Intake Connection Size
1/4 in
Compatible with Series
515
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17F127
Zoro #
G610473291
UPC #
00755652265023
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
center section repair kit
For Use With Mfr. Model Number
24X425, 24X426
Compatible with Series Family
ChemSafe 515
Air Intake Pressure (Maximum)
120 psi
Compatible with Series
515
Compatible with Manufacturer Model Number
24X425, 24X426
Standards
ISO 9001
Air Intake Connection Type
NPT
Compatible with Brand
ChemSafe
Includes
(1) Lubricant, (2) Spool Assembly, (4) Felt Muffler, (5) Cap Plug
Diaphragm Material
PTFE
Compatible Connection Media Type
Air
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
24X425, 24X426
Compatible Manufacturer Model Number
24X425, 24X426
Compatible with Manufacturer Model No.
24X425, 24X426
Compatible with Mfr. Model No.
24X425, 24X426
For Use with Mfr Model Number
24X425, 24X426
Compatible Pump Manufacturer Part Number
24X425, 24X426
Compatible Mfr. Model Number
24X425, 24X426

Description

Air and Gas Operated Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.