Zoro Homepage

Center Section Repair Kit, 1/4" Intake

  • Mfr # 17F131

  • Zoro # G710473290


product price: $985.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X423, 24X424
Manufacturers Warranty Length
1 yr
Compatible Connection Media Type
Air
Air Intake Connection Size
1/4 in
Compatible with Manufacturer Model Number
24X423, 24X424
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17F131
Zoro #
G710473290
UPC #
00755652265054
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Air Intake Connection Size
1/4 in

Details

Item
center section repair kit
For Use With Mfr. Model Number
24X423, 24X424
Compatible Connection Media Type
Air
Compatible with Manufacturer Model Number
24X423, 24X424
Standards
ISO 9001
Air Intake Pressure (Maximum)
120 psi
Compatible with Brand
ChemSafe
Diaphragm Material
PTFE
Compatible with Series Family
ChemSafe 1040
Includes
(1) Lubricant, (2) Spool Assembly, (4) Baffle, (5) Cap Plug
Air Intake Connection Type
NPT
Compatible with Series
1040
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
24X423, 24X424
Compatible Manufacturer Model Number
24X423, 24X424
Compatible with Manufacturer Model No.
24X423, 24X424
Compatible with Mfr. Model No.
24X423, 24X424
For Use with Mfr Model Number
24X423, 24X424
Compatible Pump Manufacturer Part Number
24X423, 24X424
Compatible Mfr. Model Number
24X423, 24X424

Description

Air and Gas Operated Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.