Center Section Repair Kit, 1/4" Intake
Mfr # 17F136
Zoro # G210412034
product price: $1,036.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Lubricant, (10) Cap Plug, (2) Sleeve Spool Assembly, (4) Felt Muffler
Compatible with Brand
ChemSafe
Compatible with Series
1590
Product Type
Air Motor Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17F136
Zoro #
G210412034
UPC #
00755652265108
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Air Intake Connection Size
1/4 in
Details
Item
Center Section Repair Kit
Includes
(1) Lubricant, (10) Cap Plug, (2) Sleeve Spool Assembly, (4) Felt Muffler
Compatible with Brand
ChemSafe
Compatible with Series
1590
Product Type
Air Motor Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Diaphragm Material
PTFE
Compatible with Series Family
ChemSafe 1590
Standards
ISO 9001
Air Intake Pressure (Maximum)
120 psi
Air Intake Connection Type
NPT
Compatible Manufacturer Part Number
24X421, 24X422
Compatible Connection Media Type
Air
Compatible with Manufacturer Model Number
24X421, 24X422
Compatible Manufacturer Model Number
24X421, 24X422
For Use With Mfr. Model Number
24X421, 24X422
Compatible with Manufacturer Model No.
24X421, 24X422
Compatible with Mfr. Model No.
24X421, 24X422
For Use with Mfr Model Number
24X421, 24X422
Compatible Pump Manufacturer Part Number
24X421, 24X422
Compatible Mfr. Model Number
24X421, 24X422
Description
Air and Gas Operated Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.