Zoro Homepage

Center Section Repair Kit, 1/8" Intake

  • Mfr # 17F119

  • Zoro # G210473288


product price: $878.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X427, 24X428
Number of Seals
2
Compatible Connection Media Type
Air
Diaphragm Material
PTFE
Air Intake Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17F119
Zoro #
G210473288
UPC #
00755652265597
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
center section repair kit
For Use With Mfr. Model Number
24X427, 24X428
Number of Seals
2
Compatible Connection Media Type
Air
Diaphragm Material
PTFE
Standards
ISO 9001
Compatible with Series Family
ChemSafe 307
Compatible with Brand
ChemSafe
Includes
(1) Center Sleeve Assembly, (1) Diaphragm Shaft, (1) Lubricant, (1) Main Sleeve Assembly, (2) EPDM Ring, (2) Felt Muffler, (2) Glide Sleeve Seal, (2) Threaded Stud, (4) #13 O-Ring
Compatible with Series
307
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
24X427, 24X428
Number of O-Rings
4
Air Intake Pressure (Maximum)
120 psi
Air Intake Connection Type
NPT
Compatible Manufacturer Part Number
24X427, 24X428
Compatible Manufacturer Model Number
24X427, 24X428
Compatible with Manufacturer Model No.
24X427, 24X428
Compatible with Mfr. Model No.
24X427, 24X428
For Use with Mfr Model Number
24X427, 24X428
Compatible Pump Manufacturer Part Number
24X427, 24X428
Compatible Mfr. Model Number
24X427, 24X428

Description

Air and Gas Operated Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.