Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # 25A855

  • Zoro # G816519137


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Graco
Number of Seals
8
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A855
Zoro #
G816519137
UPC #
755652360537
Country of Origin
Germany

Details

Item
Fluid End Repair Kit
Compatible with Brand
Graco
Number of Seals
8
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Product Type
Fluid End Repair Kit
Compatible with Series
1050
Number of Diaphragms
2
Number of O-Rings
8

Description

Fluid End Repair Kit, Check Ball Material PTFE, Compatible Grainger Part Number 911UF9, 911UG0, 911UG2, Compatible with Manufacturer Model Number 649006, 649029, 649034, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 8, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Compatible Connection Media Type Fluid, Compatible with Series 1050

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.