Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # 25A858

  • Zoro # G916519143


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fluid End Repair Kit
Number of O-Rings
10
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Number of Check Balls
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A858
Zoro #
G916519143
UPC #
755652360568
Country of Origin
United States

Details

Item
Fluid End Repair Kit
Product Type
Fluid End Repair Kit
Number of O-Rings
10
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Number of Check Balls
4
Compatible with Series
1050
Compatible Connection Media Type
Fluid
Number of Seals
10
Compatible with Brand
Graco

Description

Fluid End Repair Kit, Check Ball Material EPDM, Compatible Grainger Part Number 911UC5, Compatible with Manufacturer Model Number 647040, Diaphragm Material EPDM, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 10, Number of Seals 10, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Compatible Connection Media Type Fluid, Compatible with Series 1050

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.