Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D03955

  • Zoro # G516519116


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fluid End Repair Kit
Compatible with Series
307
Number of Seals
2
Compatible Connection Media Type
Fluid
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D03955
Zoro #
G516519116
UPC #
633955646780
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Product Type
Fluid End Repair Kit
Compatible with Series
307
Number of Seals
2
Compatible Connection Media Type
Fluid
Valve Type
Ball
Compatible with Brand
Graco
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Number of O-Rings
2
Compatible with Manufacturer Model Number
D32955, D3B955
Number of Check Balls
4

Description

Fluid End Repair Kit, Check Ball Material Hytrel, Compatible with Grainger Part Number 911UF5, Compatible Manufacturer Part Number D32955, D3B955, Diaphragm Material Polypropylene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 2, Number of Seals 2, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.