Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D03966

  • Zoro # G816519120


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
D32966, D3B966
Manufacturers Warranty Length
2 yr
Number of Diaphragms
2
Compatible with Brand
Graco
Number of Check Balls
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D03966
Zoro #
G816519120
UPC #
633955689466
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Compatible with Manufacturer Model Number
D32966, D3B966
Number of Diaphragms
2
Compatible with Brand
Graco
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Diaphragm Material
Santoprene
Compatible with Series
307
Compatible Connection Media Type
Fluid
Valve Type
Ball
Check Ball Material
Santoprene
Product Type
Fluid End Repair Kit
Number of Seals
2
Number of O-Rings
2

Description

Fluid End Repair Kit, Check Ball Material Santoprene, Compatible Grainger Part Number 911UF4, Compatible with Manufacturer Model Number D32966, D3B966, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 2, Number of Seals 2, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.