Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D05211

  • Zoro # G116519141


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Number of Check Balls
12
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of O-Rings
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D05211
Zoro #
G116519141
UPC #
633955658943
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Number of Check Balls
12
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of O-Rings
18
Compatible with Series
515/716
Check Ball Material
PTFE
Number of Diaphragms
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Seals
18
Compatible with Brand
Graco
Valve Type
Ball
Compatible with Manufacturer Model Number
D41211, D4A211, D51211, D5A211

Description

Fluid End Repair Kit, Check Ball Material PTFE, Compatible Grainger Part Number 911UA5, Compatible with Manufacturer Model Number D41211, D4A211, D51211, D5A211, Diaphragm Material PTFE, Number of Check Balls 12, Number of Diaphragms 2, Number of O-Rings 18, Number of Seals 18, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.