Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D05277

  • Zoro # G416519117


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Compatible with Manufacturer Model Number
D41277, D4A277, D51277, D5A277
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D05277
Zoro #
G416519117
UPC #
633955660090
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Compatible with Manufacturer Model Number
D41277, D4A277, D51277, D5A277
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Check Ball Material
Buna-N
Compatible with Brand
Graco
Number of O-Rings
18
Compatible with Series
515/716
Number of Seals
18
Valve Type
Ball
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Number of Check Balls
12

Description

Fluid End Repair Kit, Check Ball Material Buna-N, Compatible Grainger Part Number 911UA8, Compatible Manufacturer Model Number D41277, D4A277, D51277, D5A277, Diaphragm Material Buna-N, Number of Check Balls 12, Number of Diaphragms 2, Number of O-Rings 18, Number of Seals 18, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.