Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D05388

  • Zoro # G116519134


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ball
Number of Seals
18
Manufacturers Warranty Length
2 yr
Compatible Connection Media Type
Fluid
Number of Diaphragms
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D05388
Zoro #
G116519134
UPC #
633955762718
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Valve Type
Ball
Number of Seals
18
Compatible Connection Media Type
Fluid
Number of Diaphragms
2
Number of O-Rings
18
Compatible with Series
515/715
Compatible with Manufacturer Model Number
D43388, D4C388, D53388, D5C388
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Graco
Product Type
Fluid End Repair Kit
Number of Check Balls
12

Description

Fluid End Repair Kit, Check Ball Material Viton, Compatible Grainger Part Number 911EU2, Compatible with Manufacturer Model Number D43388, D4C388, D53388, D54388, D5C388, Diaphragm Material Viton, Number of Check Balls 12, Number of Diaphragms 2, Number of O-Rings 18, Number of Seals 18, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.