Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D05966

  • Zoro # G316519132


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
D42966, D4B966, D52966, D5B966
Diaphragm Material
Santoprene
Compatible Connection Media Type
Fluid
Check Ball Material
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D05966
Zoro #
G316519132
UPC #
633955694323
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
D42966, D4B966, D52966, D5B966
Diaphragm Material
Santoprene
Compatible Connection Media Type
Fluid
Check Ball Material
Santoprene
Valve Type
Ball
Number of Seals
18
Number of Diaphragms
2
Compatible with Series
515/716
Number of Check Balls
12
Number of O-Rings
18
Compatible with Brand
Graco
Compatible with Pump Type
Air Operated Double Diaphragm Pump

Description

Fluid End Repair Kit, Check Ball Material Santoprene, Compatible Grainger Part Number 911UF7, Compatible with Manufacturer Model Number D42966, D4B966, D52966, D5B966, Diaphragm Material Santoprene, Number of Check Balls 12, Number of Diaphragms 2, Number of O-Rings 18, Number of Seals 18, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.