Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D0B525

  • Zoro # G016519128


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Number of O-Rings
6
Compatible with Series
1590
Number of Seals
6
Check Ball Material
Acetal
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0B525
Zoro #
G016519128
UPC #
633955645288
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Number of O-Rings
6
Compatible with Series
1590
Number of Seals
6
Check Ball Material
Acetal
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
DB3525, DBC525, DC3525, DCC525
Product Type
Fluid End Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Graco
Valve Type
Ball
Number of Check Balls
4
Number of Diaphragms
4

Description

Fluid End Repair Kit, Check Ball Material Acetal, Compatible Grainger Part Number 911UC9, Compatible with Manufacturer Model Number DB3525, DBC525, DC3525, DCC525, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.