Complete Fluid Repair Kit
Mfr # D0B966
Zoro # G216519126
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of Diaphragms
4
Compatible with Series
1590
Compatible with Brand
Graco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0B966
Zoro #
G216519126
UPC #
633955660045
Country of Origin
United States
Details
Item
Fluid End Repair Kit
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of Diaphragms
4
Compatible with Series
1590
Compatible with Brand
Graco
Number of Check Balls
4
Number of O-Rings
6
Number of Seals
6
Description
Fluid End Repair Kit, Check Ball Material Santoprene, Compatible Grainger Part Number 911UG5, Compatible with Manufacturer Model Number DB2966, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Product Type Fluid End Repair Kit, Compatible with Brand Graco, Compatible Connection Media Type Fluid, Compatible with Series 1590
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.