Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D0BGGG

  • Zoro # G116519110


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Number of O-Rings
6
Compatible with Series
1590
Valve Type
Ball
Number of Diaphragms
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0BGGG
Zoro #
G116519110
UPC #
633955920217
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Number of O-Rings
6
Compatible with Series
1590
Valve Type
Ball
Number of Diaphragms
4
Compatible with Manufacturer Model Number
DB3GGG, DBCGGG, DC3GGG, DCCGGG
Number of Seals
6
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Graco
Number of Check Balls
4

Description

Fluid End Repair Kit, Check Ball Material EPDM, Compatible Grainger Part Number 911UD0, Compatible with Manufacturer Model Number DB3GGG, DBCGGG, DC3GGG, DCCGGG, Diaphragm Material EPDM, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.