Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D0F666

  • Zoro # G616519115


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Compatible with Pump Type
Air Operated Double Diaphragm Pump
Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
DF3666, DFC666, DG3666, DGC666
Number of Diaphragms
4
Compatible with Series
2150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0F666
Zoro #
G616519115
UPC #
633955645226
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
DF3666, DFC666, DG3666, DGC666
Number of Diaphragms
4
Compatible with Series
2150
Valve Type
Ball
Diaphragm Material
Santoprene
Compatible with Brand
Graco
Number of O-Rings
6
Check Ball Material
Santoprene
Number of Check Balls
4
Number of Seals
6
Compatible Connection Media Type
Fluid

Description

Fluid End Repair Kit, Check Ball Material Santoprene, Compatible Grainger Part Number 911EU9, 911UD2, Compatible with Manufacturer Model Number DF3666, DF4666, DF6666, DFC666, DG3666, DGC666, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.