Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D0F911

  • Zoro # G616519139


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

Check Ball Material
PTFE
Compatible with Series
2150
Number of O-Rings
6
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0F911
Zoro #
G616519139
UPC #
633955646117
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Check Ball Material
PTFE
Compatible with Series
2150
Number of O-Rings
6
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
4
Compatible with Manufacturer Model Number
DF3911, DFC911, DG3911, DGC911
Number of Seals
6
Valve Type
Ball
Compatible Connection Media Type
Fluid
Compatible with Brand
Graco
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Number of Check Balls
4

Description

Fluid End Repair Kit, Check Ball Material PTFE, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number DF3911, DFC911, DG3911, DGC911, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.