Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D0F966

  • Zoro # G716519145


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Number of Diaphragms
4
Compatible Connection Media Type
Fluid
Compatible with Brand
Graco
Number of O-Rings
6
Compatible with Series
2150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0F966
Zoro #
G716519145
UPC #
633955667136
Country of Origin
United States

Details

Item
Fluid End Repair Kit
Number of Diaphragms
4
Compatible Connection Media Type
Fluid
Compatible with Brand
Graco
Number of O-Rings
6
Compatible with Series
2150
Number of Check Balls
4
Product Type
Fluid End Repair Kit
Number of Seals
6

Description

Fluid End Repair Kit, Check Ball Material Polypropylene, Compatible Grainger Part Number 911UG7, Compatible with Manufacturer Model Number DF2966, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Product Type Fluid End Repair Kit, Compatible with Brand Graco, Compatible Connection Media Type Fluid, Compatible with Series 2150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.