Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D0FA11

  • Zoro # G716519107


product price: $2,153.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fluid End Repair Kit
Compatible with Series
2150
Number of Seals
6
Compatible with Manufacturer Model Number
DF6A11, DFFA11
Number of O-Rings
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0FA11
Zoro #
G716519107
UPC #
633955756694
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Product Type
Fluid End Repair Kit
Compatible with Series
2150
Number of Seals
6
Compatible with Manufacturer Model Number
DF6A11, DFFA11
Number of O-Rings
6
Compatible with Brand
Graco
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
4
Diaphragm Material
PTFE
Check Ball Material
PTFE
Compatible Connection Media Type
Fluid
Valve Type
Ball
Number of Check Balls
4

Description

Fluid End Repair Kit, Check Ball Material PTFE, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number DF6A11, DFFA11, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.