Zoro Homepage

Complete Fluid Repair Kit

  • Mfr # D0FGGG

  • Zoro # G816519113


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Number of Diaphragms
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
DF3GGG, DFCGGG, DG3GGG, DGCGGG
Compatible with Series
2150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0FGGG
Zoro #
G816519113
UPC #
633955920248
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Fluid End Repair Kit
Number of Diaphragms
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
DF3GGG, DFCGGG, DG3GGG, DGCGGG
Compatible with Series
2150
Compatible with Brand
Graco
Product Type
Fluid End Repair Kit
Valve Type
Ball
Number of O-Rings
6
Number of Seals
6
Number of Check Balls
4

Description

Fluid End Repair Kit, Check Ball Material EPDM, Compatible Grainger Part Number 911UD3, 911UD8, Compatible with Manufacturer Model Number DF3GGG, DFCGGG, DG3GGG, DGCGGG, Diaphragm Material EPDM, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.