Zoro Homepage

Contractor PowerShot Standard

  • Mfr # 18H300

  • Zoro # G916451856


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Spray Pattern
Horizontal, Vertical
Includes
(2) DEWALT 20V Compact Lithium-ion Batteries, 60 Mesh Easy Out Gun Filter, Charger, EasyGlide Swivel, Gun Whip Hose: 1/8 in x 6 ft (0.3 cm x 1.8 m), PowerPak Whip Hose: 1/8 in x 1.5 ft (0.3 cm x 45 cm), PowerPak XT System, PowerShot Belt & Holster, RAC X LP 517 Reversible SwitchTip & guard
Weight
1.1 lb
Spray Pattern Size - Minimum
2 in
Hose Length Included
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18H300
Zoro #
G916451856
UPC #
769946835656
Country of Origin
United States

Dimensions

Spray Pattern Size - Minimum
2 in
Hose Length Included
6 ft
Nozzle Size
0.12 in
Spray Pattern Size - Maximum
24 in
Fluid Inlet Size
1/2 in

Details

Item
Airless Spray Gun
Spray Pattern
Horizontal, Vertical
Includes
(2) DEWALT 20V Compact Lithium-ion Batteries, 60 Mesh Easy Out Gun Filter, Charger, EasyGlide Swivel, Gun Whip Hose: 1/8 in x 6 ft (0.3 cm x 1.8 m), PowerPak Whip Hose: 1/8 in x 1.5 ft (0.3 cm x 45 cm), PowerPak XT System, PowerShot Belt & Holster, RAC X LP 517 Reversible SwitchTip & guard
Weight
1.1 lb
Series
Standard
Compatible Fluid Type
Coatings, Paints
Material
Aluminum, Steel
Fluid Inlet Type
NPS
Compatible Manufacturer Model Number
RAC X
Spray Technology
Airless
Product Type
Airless Spray Gun
Fluid Delivery Type
Pressure
Compatible Mfr. Model Number
RAC X
Compatible with Manufacturer Model Number
RAC X
Compatible Manufacturer Part Number
RAC X

Description

Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.12 in, Cup Capacity Not Applicable, Includes (2) DEWALT 20V Compact Lithium-ion Batteries, 60 Mesh Easy Out Gun Filter, Charger, EasyGlide Swivel, Gun Whip Hose: 1/8 in x 6 ft (0.3 cm x 1.8 m), PowerPak Whip Hose: 1/8 in x 1.5 ft (0.3 cm x 45 cm), PowerPak XT System, PowerShot Belt & Holster, RAC X LP 517 Reversible SwitchTip & guard

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.