Contractor PowerShot XT
Mfr # 18H301
Zoro # G316451876
product price: $1,027.99
/ea
Free Shipping & Returns
Key Features
Spray Pattern
Horizontal, Vertical
Includes
(2) DEWALT 20V Compact Lithium-ion Batteries, 60 Mesh Easy Out Gun Filter, Charger, EasyGlide Swivel, Gun Whip Hose: 1/8 in x 6 ft (0.3 cm x 1.8 m), PowerPak System, PowerPak Whip Hose: 1/8 in x 1.5 ft (0.3 cm x 45 cm), PowerShot Belt & Holster, RAC X LP 517 Reversible SwitchTip & guard
Weight
1.1 lb
Fluid Delivery Type
Pressure
Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18H301
Zoro #
G316451876
UPC #
769946835731
Country of Origin
United States
Dimensions
Spray Pattern Size - Minimum
2 in
Nozzle Size
0.12 in
Hose Length Included
6 ft
Spray Pattern Size - Maximum
24 in
Fluid Inlet Size
1/2 in
Details
Item
Airless Spray Gun
Spray Pattern
Horizontal, Vertical
Includes
(2) DEWALT 20V Compact Lithium-ion Batteries, 60 Mesh Easy Out Gun Filter, Charger, EasyGlide Swivel, Gun Whip Hose: 1/8 in x 6 ft (0.3 cm x 1.8 m), PowerPak System, PowerPak Whip Hose: 1/8 in x 1.5 ft (0.3 cm x 45 cm), PowerShot Belt & Holster, RAC X LP 517 Reversible SwitchTip & guard
Weight
1.1 lb
Fluid Delivery Type
Pressure
Material
Aluminum, Steel
Spray Technology
Airless
Series
XT
Compatible Fluid Type
Coatings, Paints
Compatible Manufacturer Model Number
RAC X
Fluid Inlet Type
NPS
Product Type
Airless Spray Gun
Compatible with Series
Graco XT
Compatible Mfr. Model Number
RAC X
Compatible with Manufacturer Model Number
RAC X
Compatible Manufacturer Part Number
RAC X
Description
Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.12 in, Cup Capacity Not Applicable, Includes (2) DEWALT 20V Compact Lithium-ion Batteries, 60 Mesh Easy Out Gun Filter, Charger, EasyGlide Swivel, Gun Whip Hose: 1/8 in x 6 ft (0.3 cm x 1.8 m), PowerPak System, PowerPak Whip Hose: 1/8 in x 1.5 ft (0.3 cm x 45 cm), PowerShot Belt & Holster, RAC X LP 517 Reversible SwitchTip & guard
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.