Zoro Homepage

Cordless Sprayer, 2000 psi, 32 fl oz Cup

  • Mfr # 20B473

  • Zoro # G512936948


product price: $1,761.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Spray Pattern
Horizontal, Vertical
Voltage
20V
Includes
(2) DEWALT 20V Compact Lithium-Ion Batteries, 100 Mesh Inlet Filter, 210 Reversible SwitchTips, 4 oz Pump Armor Storage Fluid, 60 Mesh Inlet Filter, DEWALT 20V Lithium-Ion Battery Charger, Tool Bag, QuickShot Belt & Holster, RAC X FFLP 514 Reversible SwitchTips
Fluid Delivery Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B473
Zoro #
G512936948
UPC #
769946493641
Country of Origin
United States

Dimensions

Overall Length
12 in
Tip Size Included
0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.016 in
Overall Height
10 1/2 in
Overall Width
6 in
Compatible Tip Size - Maximum
0.016 in

Details

Item
Cordless Sprayer
Power Source
Battery
Spray Pattern
Horizontal, Vertical
Voltage
20V
Includes
(2) DEWALT 20V Compact Lithium-Ion Batteries, 100 Mesh Inlet Filter, 210 Reversible SwitchTips, 4 oz Pump Armor Storage Fluid, 60 Mesh Inlet Filter, DEWALT 20V Lithium-Ion Battery Charger, Tool Bag, QuickShot Belt & Holster, RAC X FFLP 514 Reversible SwitchTips
Fluid Delivery Type
Pressure
Cup Capacity
32 fl oz
Mount Type
Handheld
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Series
Quickshot
Operating Pressure - Minimum
100 psi
Operating Pressure - Maximum
2,000 psi
Spray Tip Number
210, 514
Spray Technology
Airless
Operating Voltage
20V

Description

Cordless Sprayer, Spray Pattern Horizontal, Vertical, Includes (2) DEWALT 20V Compact Lithium-Ion Batteries, 100 Mesh Inlet Filter, 210 Reversible SwitchTips, 4 oz Pump Armor Storage Fluid, 60 Mesh Inlet Filter, DEWALT 20V Lithium-Ion Battery Charger, Tool Bag, QuickShot Belt & Holster, RAC X FFLP 514 Reversible SwitchTips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.