Zoro Homepage

Cordless Sprayer, 2000 psi, 32 fl oz Cup

  • Mfr # 26D360

  • Zoro # G212936934


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Spray Pattern
Horizontal, Vertical
Voltage
20V
Includes
(2) 32 oz. FlexLiner Paint Bags, Paint and Stain Tip (Wide), Funnel & Strainer, Paint Inlet Filter, Seal Lube
Tip Size Included
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26D360
Zoro #
G212936934
UPC #
769946768176
Country of Origin
United States

Dimensions

Tip Size Included
0.014 in
Overall Length
12 1/2 in
Compatible Tip Size - Maximum
0.015 in
Overall Height
10 in
Overall Width
5 1/2 in

Details

Item
Cordless Sprayer
Power Source
Battery
Spray Pattern
Horizontal, Vertical
Voltage
20V
Includes
(2) 32 oz. FlexLiner Paint Bags, Paint and Stain Tip (Wide), Funnel & Strainer, Paint Inlet Filter, Seal Lube
Cup Capacity
32 fl oz
Fluid Delivery Type
Pressure
Weight
2.5 lb
Compatible Fluid Type
Coatings, Paints, Primers, Stains
Mount Type
Handheld
Series
TrueCoat 360
Spray Technology
Airless
Operating Pressure - Maximum
2,000 psi
Operating Voltage
20V

Description

Cordless Sprayer, Spray Pattern Horizontal, Vertical, Includes (2) 32 oz. FlexLiner Paint Bags, Paint and Stain Tip (Wide), Funnel & Strainer, Paint Inlet Filter, Seal Lube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.