
COUPLED HOSE, 100 ft L, 3,300 psi
Mfr # 223771
Zoro # G512936931
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Compatible Product Type
Conventional Paint Sprayers
Fitting Size
1/4 in
Inside Diameter
1/4 in
Tube Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223771
Zoro #
G512936931
UPC #
633955418738
Country of Origin
United States
Dimensions
Fitting Size
1/4 in
Inside Diameter
1/4 in
Overall Length
100 ft
Details
Item
COUPLED HOSE
Color
Blue
Compatible Product Type
Conventional Paint Sprayers
Tube Material
Nylon
Compatible Media Type
Paints
Operating Pressure - Maximum
3,300 psi
Product Type
Hose Assembly
Cover Material
Nylon
Standards
UL1450
Compatible with Manufacturer Model Number
Airless Sprayers
Operating Temperature - Maximum
180 Degrees F
Compatible Manufacturer Model Number
Airless Sprayers
Compatible with Mfr. Model No.
Airless Sprayers
Compatible with Manufacturer Model No.
Airless Sprayers
Compatible Pump Manufacturer Part Number
Airless Sprayers
For Use with Mfr Model Number
Airless Sprayers
Compatible Manufacturer Part Number
Airless Sprayers
Compatible Mfr. Model Number
Airless Sprayers
Description
COUPLED HOSE,100 ft L,3,300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.