Zoro Homepage

COUPLED HOSE, 100 ft L, 3,300 psi

  • Mfr # 241275

  • Zoro # G712936939


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Cover Material
Nylon
Compatible Product Type
Conventional Paint Sprayers
Tube Material
Nylon
Operating Pressure - Maximum
3,300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241275
Zoro #
G712936939
UPC #
633955873834
Country of Origin
United States

Dimensions

Overall Length
100 ft
Fitting Size
3/8 in
Inside Diameter
3/8 in

Details

Item
COUPLED HOSE
Color
Blue
Cover Material
Nylon
Compatible Product Type
Conventional Paint Sprayers
Tube Material
Nylon
Operating Pressure - Maximum
3,300 psi
Product Type
Hose Assembly
Compatible Media Type
Paints
Compatible with Manufacturer Model Number
Airless Sprayers
Standards
UL1450
Operating Temperature - Maximum
180 Degrees F
Compatible Manufacturer Model Number
Airless Sprayers
Compatible with Mfr. Model No.
Airless Sprayers
Compatible with Manufacturer Model No.
Airless Sprayers
Compatible Pump Manufacturer Part Number
Airless Sprayers
For Use with Mfr Model Number
Airless Sprayers
Compatible Manufacturer Part Number
Airless Sprayers
Compatible Mfr. Model Number
Airless Sprayers

Description

COUPLED HOSE,100 ft L,3,300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.