Zoro Homepage

COUPLED HOSE, 3 ft L, 3,300 psi

  • Mfr # 238358

  • Zoro # G312936957


product price: $35.49
/ea

Key Features

Color
Blue
Fitting Size
3/16 in
Inside Diameter
3/16 in
Operating Pressure - Maximum
3,300 psi
Compatible Product Type
Conventional Paint Sprayers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238358
Zoro #
G312936957
UPC #
633955707092
Country of Origin
United States

Dimensions

Fitting Size
3/16 in
Inside Diameter
3/16 in
Overall Length
3 ft

Details

Item
COUPLED HOSE
Color
Blue
Operating Pressure - Maximum
3,300 psi
Compatible Product Type
Conventional Paint Sprayers
Compatible Media Type
Paints
Product Type
Hose Assembly
Cover Material
Nylon
Tube Material
Nylon
Operating Temperature - Maximum
180 Degrees F
Compatible with Manufacturer Model Number
Graco spray guns and airless paint hose
Standards
UL1450
Compatible Manufacturer Model Number
Graco spray guns and airless paint hose
Compatible with Mfr. Model No.
Graco spray guns and airless paint hose
Compatible with Manufacturer Model No.
Graco spray guns and airless paint hose
Compatible Pump Manufacturer Part Number
Graco spray guns and airless paint hose
For Use with Mfr Model Number
Graco spray guns and airless paint hose
Compatible Manufacturer Part Number
Graco spray guns and airless paint hose
Compatible Mfr. Model Number
Graco spray guns and airless paint hose

Description

COUPLED HOSE,3 ft L,3,300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.