Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLED HOSE, 3 ft L, 3,300 psi

  • Mfr # 25C827

  • Zoro # G812936945


product price: $41.79
/ea

Key Features

Color
Blue
Inside Diameter
1/8 in
Compatible Product Type
Conventional Paint Sprayers
Product Type
Hose Assembly
Operating Pressure - Maximum
3,300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25C827
Zoro #
G812936945
UPC #
755652640899
Country of Origin
United States

Dimensions

Inside Diameter
1/8 in
Overall Length
3 ft
Fitting Size
1/8 in

Details

Item
COUPLED HOSE
Color
Blue
Compatible Product Type
Conventional Paint Sprayers
Product Type
Hose Assembly
Operating Pressure - Maximum
3,300 psi
Tube Material
Nylon
Compatible Media Type
Paints
Cover Material
Nylon
Compatible with Manufacturer Model Number
Airless Sprayers
Operating Temperature - Maximum
150 Degrees F
Standards
UL1450
Compatible Manufacturer Model Number
Airless Sprayers
Compatible with Mfr. Model No.
Airless Sprayers
Compatible with Manufacturer Model No.
Airless Sprayers
Compatible Pump Manufacturer Part Number
Airless Sprayers
For Use with Mfr Model Number
Airless Sprayers
Compatible Manufacturer Part Number
Airless Sprayers
Compatible Mfr. Model Number
Airless Sprayers

Description

COUPLED HOSE,3 ft L,3,300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.