Zoro Homepage

COUPLED HOSE, 3 ft L, 4,000 psi

  • Mfr # 277249

  • Zoro # G912936944


product price: $38.19
/ea

Key Features

Color
Blue
Compatible Product Type
Conventional Paint Sprayers
Compatible Media Type
Paints
Tube Material
Nylon
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277249
Zoro #
G912936944
UPC #
633955114081
Country of Origin
United States

Dimensions

Inside Diameter
1/4 in
Fitting Size
1/4 in
Overall Length
3 ft

Details

Item
COUPLED HOSE
Color
Blue
Compatible Product Type
Conventional Paint Sprayers
Compatible Media Type
Paints
Tube Material
Nylon
Product Type
Hose Assembly
Operating Pressure - Maximum
4,000 psi
Cover Material
Nylon
Operating Temperature - Maximum
212 Degrees F
Compatible with Manufacturer Model Number
Airless Sprayers
Compatible Manufacturer Model Number
Airless Sprayers
Compatible with Mfr. Model No.
Airless Sprayers
Compatible with Manufacturer Model No.
Airless Sprayers
Compatible Pump Manufacturer Part Number
Airless Sprayers
For Use with Mfr Model Number
Airless Sprayers
Compatible Manufacturer Part Number
Airless Sprayers
Compatible Mfr. Model Number
Airless Sprayers

Description

COUPLED HOSE,3 ft L,4,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.