Shop GRACO
See all product information
Create Account
Diaphragm, PTFE, For 0.5 in, Graco
- Mfr # 24N320
- Zoro # G909197914
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
FD5111, FD5622
Valve Type
Ball
Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Graco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24N320
- Zoro #
- G909197914
- UPC #
- 00633955209909
- Country of Origin
- Germany
Dimensions
- Media Intake Connection Size
- 1/4 in
- Media Discharge Connection Size
- 3/8 in
- For Pump Size
- 0.5 in
Description
Diaphragm, Compatible with Grainger Part Number 806ZR6, 806ZR7, Compatible with Manufacturer Model Number FD5111, FD5622, Material PTFE, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Product Type Diaphragm, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series SaniForce 515, Compatible with Brand Graco, Media Temperature (Maximum) 220 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.