Zoro Homepage

DrumPumpNozzle, 3/8in, NPT, CurvedSpout

  • Mfr # 242057

  • Zoro # G622254277


product price: $344.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242057
Zoro #
G622254277
UPC #
633955913653
Country of Origin
India

Description

Drum Pump Nozzle, Features Easy Top Adjustment with Locking Nut, Rugged Design to Withstand Harsh Environments, Without Coupler or Extension, Primary Color Not Applicable, Includes Not Applicable, Spout Material Not Applicable, Nozzle Material Not Applicable, Spout Connection Size Not Applicable, Spout Discharge Size Not Applicable, Spout Length Not Applicable, Inlet Type NPT, Inlet Size 3/8 in, Nozzle Operation Manual, Spout Connection Type NPT, Cover Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.