Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Blk, SSNozzle, CurvSSSpout

  • Mfr # 258694

  • Zoro # G722378873


product price: $1,365.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258694
Zoro #
G722378873
UPC #
633955545434
Country of Origin
China

Description

Drum Pump Nozzle, Overall Length 11 in, Features Easy to Read LCD Screen Keeps Dispenses Precise, Ergonomically-design, Comfortable Handle with Two-Finger Trigger, Rugged Meter Body is Impact Resistant for Long Life, Primary Color Black, Includes Not Applicable, Spout Material Stainless Steel, Nozzle Material Stainless Steel, Spout Connection Size 3/8 in, Spout Discharge Size Not Applicable, Spout Length Not Applicable, Inlet Type NPT, Inlet Size 1/2 in, Nozzle Operation Automatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.