Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraFlex Airless Hose, 1/4 inx25 ft.

  • Mfr # 247339

  • Zoro # G3786277


product price: $47.79
/ea

Key Features

Inside Dia.
1/4"
Fitting
1/4"
Length
25 ft.
Max. Working Pressure
3000
For Use With
Architectural Paint and Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247339
Zoro #
G3786277
UPC #
633955019270
Country of Origin
United States

Dimensions

Inside Dia.
1/4"
Length
25 ft.
Inside Diameter
1/4 in
Overall Length
25 ft

Details

Fitting
1/4"
Item
Airless Paint Spray Hose
Max. Working Pressure
3000
For Use With
Architectural Paint and Coatings
Product Type
Hose Assembly
Compatible Media Type
Paints
Tube Material
Nylon
Operating Pressure - Maximum
3,000 psi
Compatible Product Type
Airless Paint Sprayers

Description

DuraFlex Airless Hose,1/4 inx25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.