Zoro Homepage

Electric Airless Sprayer, Hi-Cart

  • Mfr # 25F508

  • Zoro # G516287077


product price: $3,277.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Tip Size Included
0.017 in
Body Material
Aluminum, Stainless Steel
Compatible Tip Size - Maximum
0.023 in
Compatible Hose Length - Maximum
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F508
Zoro #
G516287077
UPC #
769946870107
Country of Origin
United States

Dimensions

Tip Size Included
0.017 in
Compatible Tip Size - Maximum
0.023 in
Compatible Hose Length - Maximum
50 ft
Compatible Container Size
1 gal, 5 gal
Overall Width
20 1/2 in
Overall Depth
22 in
Overall Height
40 in
Hose Length Included
50 ft

Details

Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Body Material
Aluminum, Stainless Steel
Item
Paint Sprayer
Series
450
Spray Tip Number
517
Operating Voltage
120V AC
Spray Pattern
Horizontal, Vertical
Mount Type
Cart
Power Source
Electric
Spray Technology
Airless
Operating Fluid Pressure - Maximum
3,300 psi
Flow Rate - Maximum
0.5 gpm
Horsepower
1 1/10 hp
Compatible Fluid Type
Paints

Description

Paint Sprayer, Tip Size Included 0.017 in, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.