Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Airless Sprayer, Lo-Cart

  • Mfr # 25F504

  • Zoro # G616287090


product price: $2,712.99
/ea
Free Shipping & Returns

Key Features

Tip Size Included
0.017 in
Body Material
Aluminum, Stainless Steel
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Overall Depth
25 5/16 in
Operating Fluid Pressure - Maximum
3,300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F504
Zoro #
G616287090
UPC #
769946870008
Country of Origin
United States

Dimensions

Tip Size Included
0.017 in
Overall Depth
25 5/16 in
Overall Height
22 3/16 in
Hose Length Included
50 ft
Compatible Hose Length - Maximum
50 ft
Overall Width
19 13/16 in
Compatible Container Size
1 gal, 5 gal
Compatible Tip Size - Maximum
0.023 in

Details

Body Material
Aluminum, Stainless Steel
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Item
Paint Sprayer
Operating Fluid Pressure - Maximum
3,300 psi
Series
395
Compatible Fluid Type
Coatings, Paints
Operating Voltage
120V AC
Power Source
Electric
Flow Rate - Maximum
0.5 gpm
Spray Technology
Airless
Mount Type
Cart
Spray Pattern
Horizontal, Vertical
Spray Tip Number
517
Horsepower
1 1/10 hp

Description

Paint Sprayer, Tip Size Included 0.017 in, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.