Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Airless Sprayer, Lo-Cart

  • Mfr # 25F507

  • Zoro # G416287092


product price: $2,888.99
/ea
Free Shipping & Returns

Key Features

Tip Size Included
0.017 in
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Body Material
Aluminum, Stainless Steel
Compatible Hose Length - Maximum
50 ft
Hose Length Included
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25F507
Zoro #
G416287092
UPC #
769946870169
Country of Origin
United States

Dimensions

Tip Size Included
0.017 in
Compatible Hose Length - Maximum
50 ft
Hose Length Included
50 ft
Compatible Tip Size - Maximum
0.023 in
Overall Width
19 13/16 in
Overall Height
22 3/16 in
Overall Depth
25 5/16 in
Compatible Container Size
1 gal, 5 gal

Details

Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Body Material
Aluminum, Stainless Steel
Item
Paint Sprayer
Operating Voltage
120V AC
Spray Pattern
Horizontal, Vertical
Operating Fluid Pressure - Maximum
3,300 psi
Power Source
Electric
Flow Rate - Maximum
0.5 gpm
Spray Tip Number
517
Spray Technology
Airless
Series
450
Horsepower
1 1/10 hp
Compatible Fluid Type
Paints
Mount Type
Cart

Description

Paint Sprayer, Tip Size Included 0.017 in, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.