Electric Airless Sprayer, Stand
Mfr # 25F506
Zoro # G216287087
product price: $2,595.99
/ea
Free Shipping & Returns
Key Features
Tip Size Included
0.017 in
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Body Material
Aluminum, Stainless Steel
Operating Fluid Pressure - Maximum
3,300 psi
Mount Type
Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25F506
Zoro #
G216287087
UPC #
769946869972
Country of Origin
United States
Dimensions
Tip Size Included
0.017 in
Overall Height
17 1/2 in
Compatible Hose Length - Maximum
50 ft
Hose Length Included
50 ft
Compatible Tip Size - Maximum
0.023 in
Compatible Container Size
1 gal, 5 gal
Overall Width
13 1/2 in
Overall Depth
16 in
Details
Item
Paint Sprayer
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Body Material
Aluminum, Stainless Steel
Operating Fluid Pressure - Maximum
3,300 psi
Mount Type
Stand
Series
450
Power Source
Electric
Spray Tip Number
517
Operating Voltage
120V AC
Flow Rate - Maximum
0.5 gpm
Spray Technology
Airless
Spray Pattern
Horizontal, Vertical
Compatible Fluid Type
Paints
Horsepower
1 1/10 hp
Description
Paint Sprayer, Tip Size Included 0.017 in, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.