EVO Paint-Stain Sprayer
Mfr # 27F400
Zoro # G916287103
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Power Source
Electric
Spray Pattern
Horizontal, Round, Vertical
Weight
2.7 lb
Cup Capacity
0.3 gal
Compatible Fluid Type
Paints, Stains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27F400
Zoro #
G916287103
UPC #
769946858266
Country of Origin
China
Dimensions
Overall Height
9 in
Details
Item
Handheld Paint Sprayer
Power Source
Electric
Spray Pattern
Horizontal, Round, Vertical
Includes
Paint Nozzle, Stain
Weight
2.7 lb
Cup Capacity
0.3 gal
Compatible Fluid Type
Paints, Stains
Series
EVO
Spray Technology
HVLP
Operating Voltage
120V AC
Flow Rate - Maximum
0.34 gpm
Mount Type
Handheld
Description
Handheld Paint Sprayer, Spray Pattern Horizontal, Round, Vertical, Includes Paint Nozzle, Stain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.