Zoro Homepage

EVO PLUS Paint-Stain Sprayer

  • Mfr # 27F401

  • Zoro # G416287047


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Spray Pattern
Horizontal, Round, Vertical
Weight
3.2 lb
Spray Technology
HVLP
Operating Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27F401
Zoro #
G416287047
UPC #
769946858259
Country of Origin
China

Dimensions

Overall Height
9 in

Details

Item
Handheld Paint Sprayer
Power Source
Electric
Spray Pattern
Horizontal, Round, Vertical
Includes
(2) Paint Nozzles, (2) Stains
Weight
3.2 lb
Spray Technology
HVLP
Operating Voltage
120V AC
Flow Rate - Maximum
0.34 gpm
Mount Type
Handheld
Series
EVO Plus
Cup Capacity
0.3 gal
Compatible Fluid Type
Paints, Stains

Description

Handheld Paint Sprayer, Spray Pattern Horizontal, Round, Vertical, Includes (2) Paint Nozzles, (2) Stains

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.