Zoro Homepage

Fine Finish Flat Tip, 312

  • Mfr # 163312

  • Zoro # G311771924


product price: $65.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163312
Zoro #
G311771924
UPC #
-
Country of Origin
China

Description

GRACO 163312 Fine Finish Flat Tip, 312 The 312 Fine Finish Flat Tip produces a 6 to 8 inch fan pattern and a 0.012 inch orifice. Specifications: Compatible MaterialLacquer, Varnish, Urethane, Fine Finish Material For Use WithSilver Plus Airless Spray Gun Maximum Fan Width in8 Maximum Flow Rate GPM0.15 Maximum Working Pressure psi3000 Minimum Fan Width in6 ModelFine Finish Orifice Diameter in0.012 Pattern Size in6 to 8 Spray PatternFan Tip Type Airless TypeSpray Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.