Zoro Homepage

Finex Gravity W/cup Air Spray

  • Mfr # 289244

  • Zoro # G3786216


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Includes
Air Cap, Cup, Needle Assembly, Nozzle, Tool Kit
For Use With
Air Spray Systems
Air Consumption
9.5 cfm @ 43 psi
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 npsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289244
Zoro #
G3786216
UPC #
633955263192
Country of Origin
China

Dimensions

Nozzle Size
1.4 mm
Fluid Inlet Size
3/8 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Includes
Air Cap, Cup, Needle Assembly, Nozzle, Tool Kit
For Use With
Air Spray Systems
Air Consumption
9.5 cfm @ 43 psi
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 npsm
Product Type
Conventional Spray Gun
Fluid Delivery Type
Gravity
Features
Trigger Lock
Series
Finex
Operating Fluid Pressure - Maximum
100 psi
Weight
1.2 lb
Trigger Type
2-Finger
Spray Pattern
Round
Compatible Fluid Type
Epoxies, Paints, Sealers
Fluid Inlet Type
NPS
Material
Aluminum, Stainless Steel
Operating Air Pressure - Maximum
100 psi
Spray Technology
Conventional
Air Inlet Type
NPSM

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Gravity, Air Consumption 9.5 cfm @ 43 psi, Nozzle Size 1.4 mm, Cup Capacity Not Applicable, Air Inlet 1/4 npsm, For Use With Air Spray Systems, Includes Air Cap, Cup, Needle Assembly, Nozzle, Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.