Zoro Homepage

Finex Gravity with cup HVLP

  • Mfr # 289239

  • Zoro # G3786207


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Gravity
Air Consumption
9.5 cfm @ 29 psi
Nozzle Size
1.4 mm
Series
Finex
For Use With
Airless Sprayers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289239
Zoro #
G3786207
UPC #
633955263147
Country of Origin
China

Dimensions

Nozzle Size
1.4 mm
Inlet Size
1/4"
Air Inlet Size
1/4 in
Fluid Inlet Size
3/8 in

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Gravity
Air Consumption
9.5 cfm @ 29 psi
Series
Finex
For Use With
Airless Sprayers
Construction
Metal
Paint Sprayer Sub-Brand
Finex Gravity Feed Standard HVLP
Max. Pressure
100
Includes
Air Cap, Cup, Needle Assembly, Nozzle, Tool Kit
Spray Pattern
Round
Trigger Type
2-Finger
Fluid Inlet Type
NPS
Product Type
HVLP Spray Gun
Features
Trigger Lock
Air Inlet Type
NPSM
Weight
1.2 lb
Material
Aluminum, Stainless Steel
Spray Technology
HVLP
Compatible Fluid Type
Epoxies, Paints, Sealers
Operating Fluid Pressure - Maximum
100 psi
Operating Air Pressure - Maximum
100 psi

Description

HVLP Spray Gun, Finex Gravity Feed Standard HVLP, Fluid Delivery Type Gravity, Air Consumption 9.5 cfm @ 29 psi, Nozzle Size 1.4 mm, Cup Capacity Not Applicable, For Use With Airless Sprayers, Includes Air Cap, Cup, Needle Assembly, Nozzle, Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.