Zoro Homepage

Finex Mini-gun gravity feed w/cup

  • Mfr # 289259

  • Zoro # G3786225


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Gravity
Air Consumption
7.0 cfm @ 29 psi
Nozzle Size
1.2 mm
Series
Finex
For Use With
Airless Sprayers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289259
Zoro #
G3786225
UPC #
633955263369
Country of Origin
China

Dimensions

Nozzle Size
1.2 mm
Inlet Size
1/4"
Air Inlet Size
1/4 in
Fluid Inlet Size
3/8 in

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Gravity
Air Consumption
7.0 cfm @ 29 psi
Series
Finex
For Use With
Airless Sprayers
Includes
Air Cap, Cup, Needle Assembly, Nozzle, Tool Kit
Construction
Metal
Max. Pressure
100
Paint Sprayer Sub-Brand
Finex Gravity Feed Mini-HVLP
Product Type
HVLP Spray Gun
Spray Pattern
Round
Operating Air Pressure - Maximum
100 psi
Compatible Fluid Type
Epoxies, Paints, Sealers
Sub-Brand
Finex Gravity Feed Mini-HVLP
Features
Trigger Lock
Spray Technology
HVLP
Weight
0.9 lb
Air Inlet Type
NPSM
Operating Fluid Pressure - Maximum
100 psi
Trigger Type
2-Finger
Material
Aluminum, Stainless Steel
Fluid Inlet Type
NPS

Description

HVLP Spray Gun, Finex Gravity Feed Mini-HVLP, Fluid Delivery Type Gravity, Air Consumption 7.0 cfm @ 29 psi, Nozzle Size 1.2 mm, Cup Capacity Not Applicable, For Use With Airless Sprayers, Includes Air Cap, Cup, Needle Assembly, Nozzle, Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.